-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Class | Class 2 |
| Dimensional Standards | Asme B18.2.2 |
| Finish | Zinc Plated |
| Hardness | Rockwell B70-B100 |
| Height | 17/64" |
| Hex Height | 17/64" |
| Hex Type | Standard Hex |
| Hex Width | 1/2" |
| Material | Steel |
|---|---|
| Material Grade/class | Grade 2 |
| Nut Type | Standard Hex |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 5/16"-18 |
| Thread Type | Coarse |
| Width | 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 16.99 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)