-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Head Cap Screw |
|---|---|
| Class | Not Applicable |
| Drive | Hex |
| Fastener Length | 3" |
| Finish | Black Oxide |
| Grade | Grade 8 |
| Hardness | Rockwell C33-C39 |
| Head Height | 11/16" |
| Head Style | Hex |
| Head Type | Hex |
| Head Width | 1 11/16" |
| Hex Head Cap Screw Type | Hex Head Cap Screw |
| Length | 3" |
| Material | Steel |
| Material Grade/class | Grade 8 |
| Material Quality Standards | Sae J429 |
|---|---|
| Maximum Temperature | 302°F |
| Minimum Temperature | -58°F |
| Minimum Thread Length | 2 1/2" |
| Overall Length | 3" |
| Rockwell Hardness | Hrc33 |
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Length | 2 1/2" |
| Thread Size | 1 1/8"-12 |
| Thread Style | Partially Threaded |
| Thread Type | Fine |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.01 |
| Width (cm) | 16.69 |
| HS Code | 7318158066 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)