-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semi-Tubular Rivet |
|---|---|
| Body Length | 5/8" |
| Finish | Plain |
| Grip Range | 0.495" to 0.535" |
| Head Dia. | 3/8" |
| Head Height | 0.06" |
| Head Type | Dome |
| Material | Brass |
| Material Grade/class | Ungraded |
| Maximum Hole Depth | 0.137" |
| Maximum Hole Diameter | 0.201" |
| Maximum Material Thickness | 17/32" |
|---|---|
| Minimum Material Thickness | 1/2" |
| Overall Length | 11/16" |
| Product Type | Semi-Tubular Rivet |
| Rivet Dia. | 3/16" |
| Rivet Length | 5/8" |
| Rivet Material | Brass |
| Rivet Type | Semi Tubular |
| Shank Diameter | 0.185" |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 8308206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)