APPROVED VENDOR TBC1208.1-100 Semi Tubular Rivet, 1/4 In Rivet Lg., 3/16 In Rivet Dia., Brass, Plain, Truss, 100PK

Item: AA9WZJ
Model: TBC1208.1-100
Cross Ref: 1HBW9
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$42.07
5% off
$39.97 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Semi-Tubular Rivet
Finish Plain
Grip Range 0.12" to 0.16"
Head Dia. 3/8"
Head Height 0.06"
Head Type Truss
Rivet Dia. 3/16"
Rivet Length 1/4"
Rivet Material Brass
Rivet Type Semi Tubular
System Of Measurement Imperial

Shipping Information

Height (cm) 2.54
Length (cm) 22.86
Width (cm) 22.86
HS Code 8308206000
Country Of Origin US
Weight (kg) 0.126

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site