-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
| Basic Connection Type | Threaded At Both Ends |
| Connection Type | Threaded At Both Ends |
| Grade | Grade 316 |
| Inside Dia. | 1 3/4" |
| Length | 18" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 450°F |
| Metal Pipe Construction | Seamless |
| Minimum Operating Temperature | -60°F |
| Nominal Pipe Size | 1 1/2" |
|---|---|
| Outside Dia. | 2" |
| Overall Length | 18" |
| Pipe Size | 1 1/2" |
| Schedule | 40 |
| Seamless/welded | Seamless |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Astm A312 |
| Temp. Range | -60°F to +450°F |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.188" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 4.83 |
| HS Code | 7304416015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.6132 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)