-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Class | Class 6G |
| Dimensional Standards | Din 85A, Din En Iso 1580 |
| Drive | Slotted |
| Drive Type | Slotted |
| Fastener Length | 16 mm |
| Finish | Plain |
| Grade | Grade A2 |
| Head Dia. | 4 mm |
| Head Height | 1.2 mm |
| Head Type | Pan |
| Length | 16 mm |
| Machine Screw Type | Standard Machine Screw |
|---|---|
| Material | Stainless Steel |
| Screw Size | M2 |
| System Of Measurement | Metric |
| Tensile Strength | 72500 psi |
| Thread Fit | 6G |
| Thread Length | 16 mm |
| Thread Pitch | 0.4 mm |
| Thread Size | M2 |
| Thread Type | Coarse |
| Type | Standard Machine Screw |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.03 |
| HS Code | 7318156070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)