-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Pin |
|---|---|
| Diameter | 0.1563 to 0.1565" |
| Double Shear Strength (lbs.) | 2800 |
| Finish | Passivated |
| Length Tolerance | +/-0.010" |
| Material | 416 Stainless Steel |
|---|---|
| Nominal Diameter | 5/32" |
| Overall Length | 7/8" |
| Rockwell Hardness | Rc 36-42 |
| Type | Mil Spec Oversized |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)