-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Drive Size | 1/4" |
| Drive Type | Hex Socket |
| Finish | Chrome Plated |
| Hardness | Rockwell C39-C45 |
| Head Dia. | 7/16" |
| Head Height | 5/16" |
| Head Type | Cylindrical |
| Length | 1" |
| Material | Carbon Steel |
|---|---|
| Min. Tensile Strength | 140000 psi |
| System Of Measurement | Imperial |
| Temp. Range | -20°F to +400°F |
| Thread Direction | Right Hand |
| Thread Length | 1" |
| Thread Size | 5/16"-18 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 7318158045 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0968 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)