-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Class | Class 3A, Class 2A |
| Dimensional Standards | ASME B18.6.3 |
| Drive | External Hex |
| Drive Size | 1/4" |
| Drive Type | External Hex |
| Fastener Length | 3/8" |
| Finish | Zinc Plated |
| Head Height | 0.11" |
| Head Type | Hex |
| Head Width | 1/4" |
| Length | 3/8" |
|---|---|
| Machine Screw Type | Standard Machine Screw |
| Material | Steel |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Tensile Strength | 60000 psi |
| Thread Fit | Class 2A, Class 3A |
| Thread Length | 3/8" |
| Thread Size | #8-32 |
| Thread Type | Coarse |
| Type | Standard Machine Screw |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.84 |
| HS Code | 7318154000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)