-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Head Cap Screw |
|---|---|
| Class | Not Applicable |
| Drive | Hex |
| Fastener Length | 30 mm |
| Finish | Plain |
| Grade | Grade A4 |
| Head Height | 2 mm |
| Head Style | Hex |
| Head Type | Hex |
| Head Width | 5.5 mm |
| Hex Head Cap Screw Type | Hex Head Cap Screw |
| Length | 30 mm |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | Grade A4 |
| Minimum Thread Length | 30 mm |
| Overall Length | 30 mm |
| System Of Measurement | Metric |
| Tensile Strength | 101500 psi |
| Thread Direction | Right Hand |
| Thread Length | 30 mm |
| Thread Size | M3 x 0.5 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.01 |
| Width (cm) | 16.69 |
| HS Code | 7318156070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0842 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)