-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set Screw |
|---|---|
| Class | Class 6G |
| Decimal Equivalent | 0.315" |
| Dimensional Standards | Din 913, Iso 4026 |
| Display Qty | 10 |
| Drive Size | 4 mm |
| Drive Type | Socket |
| Finish | Plain |
| Grade | Grade A2 |
| Head Type | Headless |
| Length | 16 mm |
|---|---|
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Overall Length | 16 mm |
| Point Type | Flat |
| System Of Measurement | Metric |
| Thread Fit | 6G |
| Thread Size | M8 x 1.25 |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318158030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0418 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)