-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Socket Head Cap Screw |
|---|---|
| Drive Size | 4 mm |
| Drive Type | Hex Socket |
| Finish | Black Oxide |
| Hardness | Rockwell C32-C39 |
| Head Dia. | 13.44 mm |
| Head Height | 3.72 mm |
| Head Type | Flat |
| Length | 30 mm |
| Material | Carbon Steel |
|---|---|
| Min. Tensile Strength | 1000 N/sq. mm |
| System Of Measurement | Metric |
| Thread Direction | Right Hand |
| Thread Length | 30 mm |
| Thread Size | M6 x 1 |
| Thread Style | Fully Threaded |
| Thread Type | Metric Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.01 |
| Width (cm) | 16.69 |
| HS Code | 7318158045 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6152 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)