-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shoulder Screw |
|---|---|
| Class | Class 5G/6G |
| Drive Size | 3 mm |
| Drive Type | Hex Socket |
| Finish | Plain |
| Grade | Grade 12.9 |
| Hardness | Rockwell C39-C44 |
| Head Dia. | 10 mm |
| Head Height | 4.5 mm |
| Head Texture | Knurled |
| Material | Alloy Steel |
|---|---|
| Min. Tensile Strength | 159500 psi |
| Shear Strength | 95700 psi |
| Shoulder Dia. | 6 mm |
| Shoulder Length | 10 mm |
| Shoulder Length Tolerance | 0.25 mm |
| System Of Measurement | Metric |
| Thread Length | 9.5 mm |
| Thread Size | M5 x 0.8 |
| Type | Standard |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 7318156040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)