-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Socket Head Cap Screw |
|---|---|
| Combined Grade | Grade 316 |
| Combined Material | Stainless Steel |
| Countersink Angle | 90° |
| Dimensional Standards | DIN 7991 |
| Display Qty | 50 |
| Drive Size | 2 mm |
| Drive Type | Socket |
| Finish | Plain |
| Grade | Grade A4 |
| Hardness | Rockwell C39-C44 |
| Head Dia. | 6 mm |
| Head Height | 1.7 mm |
| Head Type | Flat |
| Length | 25 mm |
| Material | Stainless Steel |
|---|---|
| Material Grade | Grade 316 |
| Material Grade/class | 316 |
| Material Type | Stainless Steel |
| Min. Tensile Strength | 101500 psi |
| Minimum Thread Length | 25 mm |
| Screw Length | 25 mm |
| System Of Measurement | Metric |
| Tensile Strength | 101500 psi |
| Thread Direction | Right Hand |
| Thread Fit | 6G |
| Thread Length | 25 mm |
| Thread Size | M3 x 0.5 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318156010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)