-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Portable Cord |
|---|---|
| Conductor Design | Stranded |
| Conductor Material | Copper |
| Gauge/conductor | 14/3 |
| Jacket Color | Black |
| Jacket Material | Rubber |
| Jacket Type | SOOW |
| Length | 50 ft. |
| Location | Outdoor |
| Max. Amps | 18A |
| Max. Voltage | 600V |
| Nominal Outside Dia. | 0.54" |
| Number Of Conductors | 3 |
|---|---|
| Product Type | Portable Cord |
| Special Features | Resist Oil, Moisture And Abrasion-Resistant |
| Spool Length | 50 ft. |
| Stranded / Solid | Stranded |
| Temp. Range | -40°F to +194°F |
| Temp. Rating | -40°F to +194°F |
| Trade Designation | Soow |
| Voltage | 600V |
| Wire Color | Black, Green, White |
| Wire Size | 14 AWG |
| Standards | OSHA AND BUREAU OF MINES (MSHA), UL 62, CSA |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)