-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U Drive Screw |
|---|---|
| Fastener Length | 3/16" |
| Finish | Zinc Plated |
| Head Dia. | 0.127" |
| Head Height | 0.049" |
| Head Thickness | 0.123" |
| Head Type | Knurled |
| Hole Size | 0.067" |
| Length | 3/16" |
| Material | Steel |
| Maximum Head Height | 0.049" |
| Maximum Head Width | 0.127" |
| Minimum Head Height | 0.041" |
|---|---|
| Minimum Head Width | 0.118" |
| Pack Size | Small |
| Recommended Hole Size | 0.067" |
| Screw Size | #0 |
| System Of Measurement | Imperial |
| Thread Size | #0-3/16 |
| Thread Style | Fully Threaded |
| Tip Material | Steel |
| Tip Type | Pilotted |
| Type | U Drive Screw |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.81 |
| HS Code | 7318141060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)