-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Pin |
|---|---|
| Dimensional Standards | Din 6325 |
| Display Qty | 100 |
| Finish | Plain |
| Hardness | Rockwell C52-62 |
| Length | 12 mm |
| Length Tolerance | -0.5 mm to +0.5 mm |
| Material | Steel |
| Material Grade/class | Ungraded |
| Outside Diameter Tolerance | 0.004 mm to 0.012 mm |
| Overall Length Tolerance | -0.5 mm to +0.5 mm |
|---|---|
| Pin Dia. | 4 mm |
| Pin Diameter | 4.012 mm |
| Pin Style | Hardened Ground |
| Pin Type | Press Fit |
| Rockwell Hardness | C52-62 |
| Shank Length | 12 mm |
| Single Shear Strength | 2968 lbs. |
| Standards | Din 6325 M6 |
| System Of Measurement | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)