-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Lp Gas, Natural Gas, Oil, Steam |
| Basic Connection Type | Threaded At Both Ends |
| Body Material | Steel |
| Finish/coating | Black |
| Fitting Compatibility | Class 6000 |
| Gravity Flow | No |
| Inside Diameter | 1/2" |
| Length | 3" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Max. Pressure | 900 psi @ 150°F |
| Max. Steam Pressure | 150 psi |
| Maximum Operating Pressure | 6237 psi @ 150°F |
| Maximum Steam Pressure | 900 psi @ 650°F |
| Metal Pipe Construction | Seamless |
| Nominal Pipe Size | 1/2" |
| Outside Dia. | 21/25" |
|---|---|
| Outside Diameter | 53/64" |
| Overall Length | 3" |
| Pipe Size | 1/2" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | 160 |
| Seamless/welded | Seamless |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Ansi B1.20.1, Astm A106, Astm A733 |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.172" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.29 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1305 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)