-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Calibration Weight Kit |
|---|---|
| Calibration Certificate | Statement Of Accuracy |
| Calibration Tolerance | 0.12 mg |
| Calibration Weight Class | Class 4 |
| Calibration Weight Compliance Agency | ASTM |
| Calibration Weight Material | Stainless Steel |
| Calibration Weight Style | Leaf |
| Compliance | ASTM |
| Finish | Polish |
| Includes | Vial |
|---|---|
| Material | Stainless Steel |
| Measurement Type | Metric |
| Nominal Mass | 200 mg |
| Number Of Pieces | 1 |
| Overall Height | 1/25" |
| Overall Length | 0.255" |
| Overall Width | 8/25" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 17.78 |
| HS Code | 8423900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)