-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe |
|---|---|
| Length | 10 ft. |
| Material | ABS |
| Pipe Size | 4" |
|---|---|
| Temp. Range | -40°F to +180°F |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 11.43 |
| HS Code | 3917290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.6125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)