-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Basic Fitting Shape | Coupling |
| Body Material | Brass |
| Class | Class 125 |
| Color | Red |
| Connection Type | FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1" |
| Fitting Side B Type | NPT |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 125 psi |
| Maximum Operating Pressure | 200 psi |
| Pipe Fitting Material | Red Brass |
| Pipe Size | 1" |
| Specific Fitting Shape | Coupling |
| Standards | Asme B16.15, Astm B584, Nsf 372, Nsf 61 |
| Temp. Range | -20°F to +400°F |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.83 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2151 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)