-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Pocket Thermometer |
|---|---|
| Accuracy | -2°F to +2°F |
| Application | Food Service |
| Case Material | Stainless Steel |
| Construction | 304 Stainless Steel Housing With Polycarbonate Lens |
| Dial Diameter | 1" |
| Food Safe | Yes |
| Glow-in-the-dark | No |
| Grade | Grade 304 |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lens Material | Polycarbonate |
| Long Reach | No |
|---|---|
| Maximum Temperature °f | 160°F |
| Minimum Temperature °f | -40°F |
| Nsf Rated | Yes |
| Resolution | -2°F to +2°F |
| Scale | Fahrenheit |
| Scale Type | Dial |
| Stem Diameter | 0.15" |
| Stem Length | 5" |
| Stem Material | Stainless Steel |
| Temp. Range | -40°F to +160°F |
| Temperature Graduations | 2°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)