-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Body Material | Bronze |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | Sweat x Sweat |
| Connection Type - Side 1 | Sweat |
| Connection Type - Side 2 | Sweat |
| Cracking Pressure | 3.5 psi |
| Flow Rate | 15 GPM |
| For Media | Water |
| Grade | 304 |
| Length | 3.531" |
| Material | Bronze |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Temp. | 250°F |
| Max. Water Pressure | 200 psi |
|---|---|
| Media Temp. Range | 250°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 250°F |
| Overall Height | 3.547" |
| Overall Length | 3.53" |
| Pipe Size | 3/4" |
| Poppet Material | Stainless Steel |
| Poppet Material Grade | Grade 304 |
| Silent Check | Standard |
| Size | 3/4" |
| Spring Material | Stainless Steel |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Standards | ANSI B16.18, MSS SP-80 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 4.32 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)