-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Adjustment Knob | Brass |
| Adjustment Material | Brass |
| Adjustment Method | Knob |
| Body | Brass |
| Body Material | Brass |
| Control Direction | Uni-Directional |
| Inlet Port | 1/4" |
| Inlet Port Connection Size | 1/4" |
| Inlet Port Connection Type | NPT |
| Inlet Port Type | NPT |
| Max. Operating Pressure | 600 psi |
| Max. Temp. | 300°F |
|---|---|
| Operating Pressure | 600 psi |
| Operating Temperature | 300°F |
| Operating Temperature - Maximum | 300°F |
| Outlet Port Connection Size | 1/4" |
| Outlet Port Connection Type | NPT |
| Outlet Port Size | 1/4" |
| Outlet Port Type | NPT |
| Overall Height | 2 1/8" |
| Overall Length | 1 5/8" |
| Pressure | 600 psi |
| Product Type | Needle Valve |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.32 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)