-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Head Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Body Material | Malleable Iron |
| Class | Class 150 |
| Connection Type | MNPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Connection Type | MNPT |
| Includes Pre-applied Thread Sealant | No |
|---|---|
| Includes Seal | No |
| Max. Pressure | 300 psi @ 150°F WOG |
| Nominal Pipe Size | 1/2" |
| Pipe Fitting Material | Malleable Iron |
| Pipe Size | 1/2" |
| Specific Fitting Shape | Square Head Plug |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 10.8 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)