-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Binding Barrel Extension |
|---|---|
| Barrel Dia. | 13/64" |
| Barrel Head Diameter | 0.203" |
| Barrel Length | 1/4" |
| Barrel Thread Depth | 3/16" |
| Features | Smooth Barrel |
| Finish | Plain |
| Hardness | Rockwell B60 |
|---|---|
| Material | Aluminum |
| Rockwell Hardness | B60 |
| System Of Measurement | Imperial |
| Tensile Strength | 45000 psi |
| Thread Size | #8-32 |
| Type | Post Extension |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7616109030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)