-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Binding Post |
|---|---|
| Barrel Dia. | 13/64" |
| Barrel Drive Type | No Drive |
| Barrel Head Diameter | 0.406" |
| Barrel Head Height | 1/16" |
| Barrel Head Style | Truss |
| Barrel Length | 7/8" |
| Barrel Thread Depth | 3/8" |
| Drive Type | Unslotted |
| Finish | Plain |
| Hardness | Rockwell B38 |
| Head Dia. | 13/32" |
| Head Height | 1/16" |
| Head Style | Truss |
| Includes | Slotted Truss Head Screw |
| Made In North America | No |
| Material | Aluminum |
|---|---|
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | B38 |
| Screw Drive Style | Slotted |
| Screw Head Dia. | 13/32" |
| Screw Head Height | 0.063" |
| Screw Head Style | Truss |
| Screw Length | 1/4" |
| Screw Material | Aluminum |
| Screw Minimum Thread Length | 1/4" |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Tensile Strength | 34800 psi |
| Thread Size | #8-32 |
| Type | Binding Posts |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 7616109030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)