-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Cover |
|---|---|
| Color | Translucent |
| Hub Material | Polypropylene |
| Length | 1" |
| Material | Polypropylene |
|---|---|
| Product Type | Needle Cover |
| Reusable | Disposable |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)