-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Nipple |
|---|---|
| Connection | Threaded |
| Inside Dia. | 1.049" |
| Length | 18" |
| Material | Galvanized Carbon Steel |
| Max. Pressure | 1315 psi |
| Metal Detectable | Yes |
|---|---|
| Outside Dia. | 1.315" |
| Pipe Size | 1" |
| Schedule | 40 |
| Wall Thickness | 0.133" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 3.05 |
| HS Code | 7306305032 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)