-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Galvanized Pipe |
|---|---|
| Application | Air, Gas, Potable Water |
| Connection | Threaded |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Compatibility | Class 150 |
| Gravity Flow | No |
| Inside Dia. | 0.622" |
| Inside Diameter | 5/8" |
| Length | 10 ft. |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Material Grade | Grade B |
| Max. Pressure | 300 psi @ 350°F |
| Maximum Operating Pressure | 1715 psi @ 650°F |
| Maximum Operating Temperature | 600°F |
| Maximum Steam Pressure | 1715 psi @ 650°F |
| Metal Detectable | Yes |
| Metal Pipe Construction | Welded |
|---|---|
| Minimum Operating Temperature | -20°F |
| Nominal Pipe Size | 1/2" |
| Outside Dia. | 21/25" |
| Outside Diameter | 27/32" |
| Overall Length | 10 ft. |
| Pipe Size | 1/2" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | 40 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Asme B1.20.1, Astm A53, Astm A733 |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.109" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 7306305032 |
|---|---|
| Country Of Origin | GT |
| Weight (kg) | 3.8398 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)