-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 90 Degree Angle Stock |
|---|---|
| Alloy Type | 316 |
| Finish | Mill |
| Heat Treatment | Annealed |
| Inside Leg Length | 2.25" |
| Leg Length | 2 1/2" |
| Leg Length Tolerance | -0.125" to +0.125" |
| Leg Thickness | 1/4" |
| Leg Thickness Tolerance | -0.307" to +0.307" |
| Length | 7 ft. |
| Length Tolerance | -4" to +4" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Mechanical Finish | Mill |
|---|---|
| Outside Leg Length | 2 1/2" |
| Overall Height | 2 1/2" |
| Overall Length | 7 ft. |
| Standards | Astm A276, Astm A479 |
| Temper | Hot Rolled |
| Tensile Strength | 75000.0 psi to 115000.0 psi |
| Thickness | 1/4" |
| Thickness Tolerance | -0.307" to +0.307" |
| Type | General Purpose |
| Typical Hardness | Not Rated |
| Yield Strength | 30000 psi |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 213.36 |
| Width (cm) | 6.35 |
| HS Code | 7222403065 |
|---|---|
| Country Of Origin | SG |
| Weight (kg) | 12.9105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)