-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foil Roll |
|---|---|
| Alloy Type | 110 |
| Fabrication | Cold Worked |
| Finish | Plain |
| Grade | Grade 110 |
| Heat Treatable | Yes |
| Heat Treatment | Annealed |
| Length | 100 ft. |
| Length Tolerance | -0.1" to +0.1" |
| Material | Copper |
| Material Grade | Grade 110 |
| Maximum Temperature | 572°F |
| Mechanical Finish | Mill |
| Overall Width | 1" |
|---|---|
| Roll Length | 100 ft. |
| Standards | Astm B11, Astm B152, Astm B370 |
| Temper | O |
| Tensile Strength | 26000 psi |
| Thickness | 0.003" |
| Thickness Tolerance | -0.1" to +0.1" |
| Typical Tensile Strength | 26000 psi |
| Typical Yield Strength | 8000 psi |
| Width | 1" |
| Width Tolerance | -0.01" to +0.01" |
| Yield Strength | 8000 psi |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 14.73 |
| HS Code | 7410110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)