-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Worktable |
|---|---|
| Assembly | Unassembled |
| Color | Silver |
| Depth | 30" |
| Display Qty | 1 |
| Edge Shape | Square |
| Features | Lower Shelf Is Adjustable |
| Foot Type | Leg Leveling Pad |
| For Environment | Clean Rooms |
| For Location | Indoor |
| Frame Gauge | 16 ga. |
| Frame Material | Stainless Steel |
| Frame Material Finish | Chrome |
| Height Adjustability | Fixed Height |
| Included Components | Lower Shelf |
| Load Capacity | 600 lbs. |
| Maximum Shelf Load Capacity | 200 lbs. (Lower Shelf), 200 lbs. (Top Shelf) |
| Mobility | Stationary |
| Number Of Drawers | 0 |
|---|---|
| Number Of Shelves | 2 |
| Overall Depth | 30" |
| Overall Fixed Height | 34 1/2" |
| Overall Height Range | 34 1/2" |
| Overall Load Capacity | 600 lbs. |
| Overall Width | 48" |
| Overall Wxd | 48" x 30" |
| Resistance Properties | Corrosion Resistant |
| Top Gauge | 16 ga. |
| Top Gauge/thickness | 16 ga. |
| Top Material Finish | None |
| Top Surface Material | Stainless Steel |
| Unit Type | Not Expandable, Modular |
| Width | 48" |
| Work Surface Depth | 30" |
| Work Surface Width | 48" |
| standard | NSF CERTIFIED |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 80.01 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 33.03 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)