-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cross |
|---|---|
| Basic Fitting Shape | Cross |
| Body Material | Steel |
| Class | Class 3000 |
| Color | Silver |
| Connection Type | FNPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 2" |
| Fitting Side A Pipe Threading | 11 1/2" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 2" |
| Fitting Side B Pipe Threading | 11.5 |
| Fitting Side B Type | NPT |
| Fitting Side C Gender | Female |
|---|---|
| Fitting Side C Nominal Pipe Size | 2" |
| Fitting Side C Pipe Threading | 11 1/2" |
| Fitting Side C Type | NPT |
| Fitting Side D Gender | Female |
| Fitting Side D Nominal Pipe Size | 2" |
| Fitting Side D Pipe Threading | 11-1/2 |
| Fitting Side D Type | NPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 3000 psi @ 72°F |
| Pipe Fitting Material | Forged Steel |
| Pipe Size | 2" |
| Specific Fitting Shape | Cross |
| Standards | Asme B16.11, Astm A105 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 12.95 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.906 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)