-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carton Staples |
|---|---|
| Collation Type | Adhesive |
| Color | Silver |
| Compatible With Stapler Brand | Westward |
| Compatible With Stapler Model | 4PME2 |
| Crown | 0.438" |
| Crown Width | 7/16" |
| Finish | Galvanized |
| Leg Length | 1/2" |
|---|---|
| Material | Galvanized Metal |
| Point Type | Sharp |
| Staple Format | Stick |
| Staple Type | Stick |
| Staples Per Stick/coil | 90 |
| Stick Quantity | 50 |
| Sticks/coils Per Package | 1111 |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 28.19 |
| HS Code | 8305200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.1425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)