-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Ansi/bhma Finish | Black Powder Coated |
| Color | Black |
| Finish | Powder Coated |
| Folding Type | Fixed |
| Grip Dia. | 3/4" |
| Grip Length | 4 1/2" |
| Grip Shape | Oval |
| Handle Shape | Bridge |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Load Rated | No |
| Load Rating | Load Rated |
|---|---|
| Material | Steel |
| Material Family | Steel |
| Mounting Hole Center To Center | 5 1/2" |
| Mounting Hole Center To Center - Vertical | 1" |
| Mounting Type | Unthreaded Holes |
| Number Of Mounting Holes | 4 |
| Product Type | Pull Handle |
| Projection | 1 13/32" |
| Projection Type | Non-Recessed |
| Screw Size | #6 |
| Vert. Mounting Hole Ctr. To Ctr. | 1" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 20.83 |
| HS Code | 8302416015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)