-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Stock |
|---|---|
| Adhesive Type | Plain Backing |
| Backing Type | Plain |
| Color | Dark Brown |
| Cork Backing Type | Plain Backing Plain |
| Density | 6.9 lbs.-cu. ft. |
| Grain Size | Coarse |
| Length | 3 ft. |
| Material | Cork |
|---|---|
| Maximum Temperature | 122°F |
| Minimum Temperature | 5°F |
| Shape | Sheet |
| Temperature Range | 5°F to 122°F |
| Thickness | 2" |
| Type | Semi Rigid Insulation |
| Width | 1 ft. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 30.48 |
| HS Code | 4504105000 |
|---|---|
| Country Of Origin | PT |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)