-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Box Nail |
|---|---|
| Application | Exterior Framing |
| Display Qty | 473 |
| Finish | Galvanized |
| Gauge | 14 ga. |
| Head Dia. | 7/32" |
| Head Type | Flat |
| Length | 1 1/2" |
| Material | Steel |
|---|---|
| Penny Size | 4D |
| Point Type | Diamond |
| Product Type | Box Nails |
| Shank Diameter | 0.0938" |
| Shank Type | Smooth |
| Size | 4D |
| System Of Measurement | Imperial |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 8.13 |
| HS Code | 7317005530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)