-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diffuser, Baseboard |
|---|---|
| Construction | Steel |
| Depth | 2.75" |
| Finish | Brown |
| Max. Duct Height (in.) | 2 |
| Max. Duct Width (in.) | 15 |
|---|---|
| Overall Height | 4.5" |
| Overall Width | 18" |
| Type | Baseboard |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 11.43 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)