-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plate Caster Kit |
|---|---|
| Application | Self-Dumping Hoppers |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Steel |
| Caster Product Group | Plate Caster Kit |
| Caster Type | Rigid, Swivel |
| Caster Wheel Material | Steel |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Steel |
| Duty Rating | Heavy Duty |
| Extended Lead | No |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes | (2) Rigid Casters, (2) Swivel Casters |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Capacity | 2700 lbs. |
| Load Rating | 900 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
|---|---|
| Mounting Height | 7 1/2" |
| Mounting Plate Slot Angle | Angled Outward |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Overall Height | 7" |
| Plate Thickness | 1/4" |
| Standards | Ansi Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Radius | 4 3/4" |
| Tread Material | Steel |
| Tread Shape | Standard |
| Unit Of Measurement | Imperial |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Roller |
| Wheel Color | Black |
| Wheel Core Material | Steel |
| Wheel Diameter | 6" |
| Wheel Material | Steel |
| Wheel Width | 2" |
| Wheel/tread Color | Gray |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)