-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe |
|---|---|
| Basic Connection Type | Unthreaded |
| Connection Type | Non Threaded |
| Grade | Grade 316 |
| Inside Dia. | 1/4" |
| Length | 10 ft. |
| Material | Stainless Steel |
| Max. Pressure | 250 psi |
|---|---|
| Outside Dia. | 1/2" |
| Pipe Size | 1/4" |
| Schedule | 80 |
| Seamless/welded | Seamless |
| Temp. Range | -60°F to +450°F |
| Wall Thickness | 0.188" |
| Height (cm) | 1.37 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.37 |
| HS Code | 7304413015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)