-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Evaporative Cooling Pad |
|---|---|
| Application Environment | Commercial, Industrial, Residential |
| Depth | 6" |
| Environmental Applications | Agriculture, Horticulture |
| Height | 60" |
| Pad Features | Cross linked Polymer Glue, Dirt resistant, Energy Efficient, Highly Absorbent |
|---|---|
| Pad Material | Kraft Paper |
| Replaces | Worn Or Damaged Cooling Pads Of The Same Size |
| Width | 12" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 154.18 |
| Width (cm) | 78.74 |
| HS Code | 4812000000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 12.5775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)