-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap On Butterfly Damper |
|---|---|
| Airflow Direction | Vertical |
| Axle Dia. | 1/4" |
| Axle Material | Plastic |
| Bearing Material | Steel |
| Blade Material | Steel |
| Blade Orientation | Opposed Blades |
| Blade Type | Butterfly |
| Color | Brown |
| Damper Finish | Epoxy |
| Diameter | 11 7/8" |
| Duct Dia. | 12" |
|---|---|
| Duct Height | 1 7/8" |
| For Duct Shape | Round |
| For Nominal Duct Diameter | 12" |
| Frame Material | Steel |
| Frame Material Grade | Grade Spcc |
| Includes | Screws |
| Max. Temp. | 100°C |
| Maximum Air Velocity | 1200 FPM |
| Mounting Style | Snap On |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.99 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)