-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Rope Clip |
|---|---|
| Clip Type | U Bolt Clip |
| Color | Silver |
| Compatible Core Type | Wire Strand Core |
| Compatible Rope Diameter | 3/16" |
| Compatible Rope Material | Galvanized Steel |
| Fabrication | Forged |
| Finish | Galvanized |
| Lifting Capability | For Lifting |
|---|---|
| Material | Steel |
| Min. Number Of Clips | 2 |
| Minimum Installation Torque | 7.5 lbs.-ft. |
| Rope Turn Back | 3 3/4" |
| Rope Turnback Length | 3 3/4" |
| Wire Rope Dia. | 3/16" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)