-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wing Nut |
|---|---|
| Base Dia. | 7/16" |
| Body Height | 19/64" |
| Color | Clear |
| Dimensional Standards | Asme B18.17 |
| Finish | Zinc Plated |
| Flange Dia. | Not Applicable |
| Flanged | No |
| Height | 19/32" |
| Lock Type | Nylon Insert |
| Material | Zinc Alloy |
| Material Fabrication | Die Cast |
| Material Grade/class | Ungraded |
|---|---|
| Material Quality Standards | Asme B18.6.9, Zamac Type 3 |
| Max. Wing Span | 1 1/4" |
| Maximum Temperature | 250°F |
| Overall Height | 0.594" |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 1/4"-28 |
| Thread Type | Fine |
| Type | Nylon Insert |
| Wing Shape | Square |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.59 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)