-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Nipple |
|---|---|
| Application | Air, Natural Gas, Oil, Potable Water, Steam |
| Color | Red |
| Connection | NPT |
| Connection Type | NPT |
| Length | 2 1/2" |
| Material | Red Brass |
| Maximum Operating Temperature | 400°F |
| Maximum Steam Pressure | 125 lbs. |
| Minimum Operating Temperature | -20°F |
| Nominal Pipe Size | 1 1/2" |
| Outside Dia. | 1 7/8" |
| Overall Length | 2 1/2" |
| Pipe Size | 1 1/2" |
|---|---|
| Pressure | 125 lbs. |
| Schedule | 40 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Temp. Range | -20°F to +400°F |
| Thread Configuration | Threaded On Both Ends |
| Type | Nipple |
| standard | ASTM B62 |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 24.64 |
| HS Code | 7412200025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.409 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)