-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe |
|---|---|
| Application | Air, Natural Gas, Oil, Potable Water, Steam |
| Color | Red |
| Connection | Threaded On Both End |
| Connection Type | Threaded On Both Ends |
| Fitting Compatibility | Class 300 |
| Gravity Flow | No |
| Inside Diameter | 3/4" |
| Length | 18" |
| Material | Red Brass |
| Material Grade | Astm B43 |
| Maximum Operating Pressure | 240 psi @ 450°F |
| Maximum Operating Temperature | 400°F |
| Maximum Steam Pressure | 953 psi @ 300°F |
| Metal Pipe Construction | Seamless |
| Minimum Operating Temperature | -20°F |
| Nominal Pipe Size | 3/4" |
| Outside Dia. | 1" |
|---|---|
| Outside Diameter | 1 1/16" |
| Overall Length | 18" |
| Pipe Size | 3/4" |
| Pressure | 250 psi |
| Resistance Properties | Corrosion Resistant |
| Schedule | 80 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Ab 1953, Ansi B1.20.1, Astm B43, Astm B687, Nsf 372 |
| Temp. Range | -20°F to +400°F |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.157" |
| Height (cm) | 2.67 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 2.67 |
| HS Code | 7411211000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9976 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)