-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fully Threaded Stud |
|---|---|
| Class | Class 1A |
| Finish | Plain |
| Grade | Grade 316 |
| Hardness | Rockwell B85 |
| Includes Nuts | No |
| Length | 4" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Number Of Nuts | 0 |
| Number Of Nuts Included | 0 |
|---|---|
| Overall Length | 4" |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | B85 Min. |
| System Of Measurement | Imperial |
| Tensile Strength | 75000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 1A |
| Thread Size | 5/8"-11 |
| Thread Type | Coarse |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 11.43 |
| HS Code | 7318155030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)