-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Anchor Bolt |
|---|---|
| Anchor Bolt Type | L Hook Anchor |
| Anchor Diameter | 5/8" |
| Arm Length | 3" |
| Body Length | 18" |
| Display Qty | 1 |
| Finish | Plain |
| Hook Length | 3" |
| Includes | Nut And Washer |
| Length | 18" |
| Material | Steel |
|---|---|
| Material Grade/class | Grade 55 |
| Material Quality Standards | Astm A307 |
| Min. Tensile Strength | 60000 psi |
| Removable | Permanent |
| System Of Measurement | Imperial |
| Thread Length | 4" |
| Thread Size | 5/8"-11 |
| Thread Type | Coarse |
| Type | L hook |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 68.83 |
| Width (cm) | 20.32 |
| HS Code | 7318152041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.649 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)