-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Rod |
|---|---|
| Class | 1A |
| Material | 316 Stainless Steel |
| Overall Length | 1ft. |
| Rockwell Hardness | Not Rated |
| Tensile Strength | 70,000 psi |
|---|---|
| Thread Direction | Right Hand |
| Thread Size | 1-8 |
| Thread Type | UNC |
| Yield Strength | 45,000 PSI |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 5.84 |
| HS Code | 7318155030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.116 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)